Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 476H72

  • Mfr # 476H72

  • Zoro # G5555212


product price:  $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
Construction Area
Legend
Authorized Personnel Only Hard Hats Required Watch For Falling Material Watch For Moving Equipment Watch For Uneven Surfaces
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
476H72
Zoro #
G5555212
UPC #
00194484142735
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Construction Area
Legend
Authorized Personnel Only Hard Hats Required Watch For Falling Material Watch For Moving Equipment Watch For Uneven Surfaces
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
No
Double-Sided
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Color
Black
Standards
OSHA 29 CFR 1926.32
Legend Style
Text
OSHA Compliant
Yes
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Sign Mounting Location
Wall
Minimum Application Temperature
-40 Degrees F
ANSI 969 Compliant
No
Write on Surface
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Format
Other Format
Average Outdoor Durability
2 yr
Maximum Service Temperature
176 Degrees F
Corrosion Resistant
No
Anti-Slip Surface
No
Glow In The Dark
No
Adhesive Style
Permanent
Material Properties
Flexible
Mirror Print
No
OSHA Regulations
OSHA 29 CFR 1926.32
Chemical Resistant
No
Protective Coating
No Protective Coating
Number of Printed Sides
1
Adhesive Type
Acrylic
Mounting Pattern
No Mounting Holes
Minimum Service Temperature
-40 Degrees F
Sign Legend
Construction Area Authorized Personnel Only Hard Hats Required Watch For Falling Material Watch For Moving Equipment Watch For Uneven Surfaces
Sign Header
No Header
Sign Legend Background Color
Yellow
State Specific Sign
No
Includes Mounting Hardware
No
Sign Legend Style
Text
Metal Detectable
No
Graffiti Resistant
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Construction Area Authorized Personnel Only Hard Hats Required Watch For Falling Material Watch For Moving Equipment Watch For Uneven Surfaces, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products