Safety Sign, 10 in Height, 7 in Width, Aluminum, Horizontal Rectangle, English, Spanish

  • Mfr # 472X99

  • Zoro # G5866688


product price: $12.29
/ea
Sold in multiples of 2 for $24.58

Key Features

Header
Restricted Area/Area Restringida
Legend
Unauthorized Persons Keep Out/Personal No Autorizado Mantengase Afuera
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
472X99
Zoro #
G5866688
UPC #
00194484170677
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Restricted Area/Area Restringida
Legend
Unauthorized Persons Keep Out/Personal No Autorizado Mantengase Afuera
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Double-Sided
No
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Legend Style
Text
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
Sign Legend Color
Black
Sign Legend Text Color
Black, White
Sign Legend
Unauthorized Persons Keep Out/Personal No Autorizado Mantengase Afuera
Minimum Application Temperature
-40 Degrees F
ANSI Standards
ANSI Z535
Sign Header
Restricted Area/Area Restringida
Sign Format
Other Format
Metal Detectable
No
Includes Mounting Hardware
No
Sign Legend Style
Text
ANSI 969 Compliant
No
Outdoor Life Expectancy
5 yr
Average Outdoor Durability
5 yr
Write on Surface
No
Sign Mounting Location
Wall
Glow In The Dark
No
Sign Legend Background Color
Red, White
Mirror Print
No
Maximum Service Temperature
250 Degrees F
Anti-Slip Surface
No
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
State Specific Sign
No
Mounting Pattern
4 Corner
Chemical Resistant
Yes
Corrosion Resistant
Yes
Graffiti Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
Material Properties
Rigid
Protective Coating
Clear Liquid Laminate
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Other Format, Sign Legend Unauthorized Persons Keep Out/Personal No Autorizado Mantengase Afuera, Sign Legend Background Color Red, White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.