Safety Sign, 10 in Height, 7 in Width, Aluminum, Horizontal Rectangle, English, Spanish, 479L19

  • Mfr # 479L19

  • Zoro # G5866679


product price:  $13.19
/ea
Sold in multiples of 2 for $26.38

Key Features

Header
Danger/Peligro
Legend
Contains Asbestos Fibers Avoid Creating Dust - Cancer And Lung Disease Hazard/Contiene Fibras De Asbesto Evitar La Formacion De Polvo - De Enfermedad Pulmonar Y Cancer
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
479L19
Zoro #
G5866679
UPC #
00194484233839
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger/Peligro
Legend
Contains Asbestos Fibers Avoid Creating Dust - Cancer And Lung Disease Hazard/Contiene Fibras De Asbesto Evitar La Formacion De Polvo - De Enfermedad Pulmonar Y Cancer
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Header Legend Color
White
Legend Style
Text
Standards
ANSI Z535, OSHA 29 CFR 1910.1001(j)(5), OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.1101(k)(8)
ANSI Compliant
Yes
Header Background Color
Black, Red, White
Sign Legend Color
Black
OSHA Compliant
Yes
Double-Sided
No
Sign Legend Text Color
Black
Glow In The Dark
No
Maximum Service Temperature
250 Degrees F
Metal Detectable
No
ANSI Standards
ANSI Z535
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.1001(j)(5), OSHA 29 CFR 1926.1101(k)(8)
State Specific Sign
No
Graffiti Resistant
Yes
Protective Coating
Clear Liquid Laminate
Sign Header Text Color
White
Sign Header Style
Text
Sign Legend
Contains Asbestos Fibers Avoid Creating Dust - Cancer And Lung Disease Hazard/Contiene Fibras De Asbesto Evitar La Formacion De Polvo - Peligro De Enfermedad Pulmonar Y Cancer
Number of Printed Sides
1
Chemical Resistant
Yes
Write on Surface
No
Sign Header
Danger
Includes Mounting Hardware
No
Sign Format
Traditional OSHA
Corrosion Resistant
Yes
Material Properties
Rigid
Average Outdoor Durability
5 yr
ANSI 969 Compliant
No
Sign Header Background Color
Black, Red, White
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor/Outdoor
Outdoor Life Expectancy
5 yr
Anti-Slip Surface
No
Minimum Application Temperature
-40 Degrees F
Mounting Pattern
4 Corner
Minimum Service Temperature
-40 Degrees F
Sign Legend Style
Text
Sign Legend Background Color
White
Mirror Print
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Contains Asbestos Fibers Avoid Creating Dust - Cancer And Lung Disease Hazard/Contiene Fibras De Asbesto Evitar La Formacion De Polvo - Peligro De Enfermedad Pulmonar Y Cancer, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.