Safety Sign, 10 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, 476M87

  • Mfr # 476M87

  • Zoro # G5809190


product price:  $3.89
/ea
Sold in multiples of 4 for $15.56

Key Features

Header
Caution
Legend
SLOW DOWN. PEDESTRIAN TRAFFIC. ACCIDENT MAY RESULT IN INJURY.
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
476M87
Zoro #
G5809190
UPC #
00194484191689
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Caution
Legend
SLOW DOWN. PEDESTRIAN TRAFFIC. ACCIDENT MAY RESULT IN INJURY.
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Black, Blue
Legend Style
Symbol and Text
ANSI Compliant
Yes
Header Background Color
Yellow
OSHA Compliant
Yes
Header Legend Color
Black
Double-Sided
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.176(a), OSHA 29 CFR 1910.178(c)
Operating Temp. Range
-20 Degrees to 176 Degrees F
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Sign Legend Text Color
Black, Blue
Sign Legend Style
Symbol and Text
Sign Header Background Color
Yellow
Sign Legend Background Color
White
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.176(a), OSHA 29 CFR 1910.178(c)
ANSI 969 Compliant
No
Sign Header
Caution
Minimum Application Temperature
-40 Degrees F
Sign Mounting Location
Wall
ANSI Standards
ANSI Z535
Anti-Slip Surface
No
Includes Mounting Hardware
No
Corrosion Resistant
No
Sign Header Text Color
Black
Material Properties
Flexible
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
2 yr
Mirror Print
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header Style
Symbol and Text
Sign Legend
Slow Down. Pedestrian Traffic. Accident May Result In Injury.
Adhesive Style
Permanent
Maximum Service Temperature
176 Degrees F
Protective Coating
No Protective Coating
Mounting Pattern
No Mounting Holes
Chemical Resistant
No
Graffiti Resistant
No
Number of Printed Sides
1
State Specific Sign
No
Adhesive Type
Acrylic
Glow In The Dark
No
Sign Format
ANSI/OSHA Format
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Slow Down. Pedestrian Traffic. Accident May Result In Injury., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.