Shop All Exit Signs
Condor
Safety Sign, 10 in x 14 in, Vinyl
Mfr # 480H62
Zoro # G5941761
product price: $6.49
/ea
$6.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Not An Exit
- Width 14"
- Height 10"
- Sign Shape Rectangle
Product Information
- Brand Condor
- MFR # 480H62
- Zoro # G5941761
- UPC # 00194484271169
- Country of Origin United States
- Category Exit Signs
Dimensions
Width | 14" |
Height | 10" |
Depth | 1/250 in |
Details
Description
Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Not An Exit, Sign Legend Background Color Red, White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Lockout Padlock, Nylon, Org, Key Different (NYL-ORG-76ST-KD)
- JACKSON SAFETY Hard Hat, Ratchet (4-Point), Orange, 12 PK (14843)
- TINGLEY Phase 3 Breathable Rain Jacket, Hi-Vis Yl/Green, 2XL (J25022)
- SKB ProtCase, 10 in, TrgRlsLtchSys, Blk (3i-2617-12BC)
- CONDOR Safety Sign, 10 in x 14 in, Vinyl (467R61)
- CONDOR Directional Arrow Sign, No Text, 10" W, 3-1/2" H, Aluminum (473A46)
- CONDOR Safety Sign, 10 in x 14 in, Vinyl (480L89)
- CONDOR Safety Sign, 10 in x 14 in, Polyethylene (480L86)
- CONDOR Emergency Exit Sign, English, 14" W, 10" H, Vinyl, White (467P93)
- CONDOR Safety Sign, 7 in x 10 in, Glow Vinyl (480H29)
- ACCUFORM Exit Sign, No Exit, 7"X10 (MADC522VS)
- Condor Signs