Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 14 in H, 10" W, Polyethylene, Vertical Rectangle, English, 474F42

  • Mfr # 474F42

  • Zoro # G5128267


product price: $10.79
/ea

Key Features

Header
No Header
Legend
No Smoking Symbol Within 25 Feet Of Entrance
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
474F42
Zoro #
G5128267
UPC #
00194484027070
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
No Smoking Symbol Within 25 Feet Of Entrance
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Operating Temp. Range
-90 Degrees to 168 Degrees F
OSHA Compliant
Yes
Sign Legend Color
Black, Red
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Double-Sided
No
Legend Style
Symbol and Text
Sign Legend Text Color
Black, Red
Corrosion Resistant
Yes
Anti-Slip Surface
No
ANSI 969 Compliant
No
Sign Format
Other Format
Number of Printed Sides
1
Material Properties
Rigid
Sign Mounting Location
Wall
Maximum Service Temperature
168 Degrees F
Sign Legend Style
Symbol and Text
Metal Detectable
No
Chemical Resistant
Yes
Graffiti Resistant
Yes
Average Outdoor Durability
1 to 3 yr
Minimum Application Temperature
-90 Degrees F
Protective Coating
Clear Liquid Laminate
Sign Legend Background Color
White
Outdoor Life Expectancy
1 to 3 yr
Sign Legend
No Smoking Within 25 Feet Of Entrance
Minimum Service Temperature
-90 Degrees F
Mirror Print
No
OSHA Regulations
OSHA 29 CFR 1910.145
ANSI Standards
ANSI Z535
Includes Mounting Hardware
No
State Specific Sign
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header
No Header
Glow In The Dark
No
Mounting Pattern
4 Corner
Write on Surface
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend No Smoking Within 25 Feet Of Entrance, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.