Safety Sign, 14 in H, 20 in W, Aluminum, Horizontal Rectangle, English, 477J16

  • Mfr # 477J16

  • Zoro # G5855217


product price:  $38.89
/ea

Key Features

Header
No Header
Width
20 in
Height
14 in
Sign Shape
Horizontal Rectangle
Sign Mounting Style
Mounting Holes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
477J16
Zoro #
G5855217
UPC #
00194484208707
Country of Origin
United States

Dimensions

Width
20 in
Height
14 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
FIRE LANE KEEP CLEAR AT ALL TIMES
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Legend Style
Text
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Standards
ANSI Z535, OHSA 29 CFR 1910.38, OSHA 29 CFR 1910.145
Double-Sided
No
Sign Legend Color
Black
Sign Legend Text Color
Black, White
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
No
Write on Surface
No
Mirror Print
No
Sign Header
No Parking
Outdoor Life Expectancy
5 yr
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
Sign Format
Other Format
Sign Mounting Location
Wall
Sign Legend Style
Text
Sign Legend
Fire Lane Keep Clear At All Times
Corrosion Resistant
Yes
Includes Mounting Hardware
No
Graffiti Resistant
Yes
Average Outdoor Durability
5 yr
Minimum Application Temperature
-40 Degrees F
ANSI Standards
ANSI Z535
Glow In The Dark
No
Anti-Slip Surface
No
Chemical Resistant
Yes
Protective Coating
Clear Liquid Laminate
ANSI 969 Compliant
No
Mounting Pattern
4 Corner
Sign Legend Background Color
Red, White
Maximum Service Temperature
250 Degrees F
State Specific Sign
No
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Fire Lane Keep Clear At All Times, Sign Legend Background Color Red, White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.