Safety Sign, 14 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 468K29

  • Mfr # 468K29

  • Zoro # G5561129


product price:  $28.89
/ea

Key Features

Header
Danger
Legend
Hair Net Required
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
468K29
Zoro #
G5561129
UPC #
00194484069483
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.07 in
Depth
7/100 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
Hair Net Required
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
No
Legend Style
Symbol and Text
Operating Temp. Range
-20 Degrees to 149 Degrees F
Sign Legend Color
Black
OSHA Compliant
Yes
Double-Sided
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.132(a),FDA 21 CFR 110.10 (b)(6)
ANSI Compliant
Yes
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Application Temperature
-50 Degrees F
Sign Header Text Color
White
Anti-Slip Surface
No
Sign Legend Style
Symbol and Text
Sign Legend
Hair Net Required
ANSI 969 Compliant
No
Chemical Resistant
No
Minimum Service Temperature
-50 Degrees F
ANSI Standards
ANSI Z535
Mounting Pattern
4 Corner
Average Outdoor Durability
3 yr
Includes Mounting Hardware
No
Outdoor Life Expectancy
3 yr
Protective Coating
No Protective Coating
State Specific Sign
No
Sign Format
ANSI/OSHA Format
Sign Legend Background Color
White
Sign Header Style
Symbol and Text
Number of Printed Sides
1
Sign Header
Danger
Glow In The Dark
Yes
Sign Mounting Location
Wall
Mirror Print
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.132(a)
Metal Detectable
No
Corrosion Resistant
No
Sign Header Background Color
Red
Maximum Service Temperature
190 Degrees F
Write on Surface
No
Graffiti Resistant
No
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Hair Net Required, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.