Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 14 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 473W19

  • Mfr # 473W19

  • Zoro # G5614380


product price: $10.39
/ea
Sold in multiples of 2 for $20.78

Key Features

Header
Caution
Legend
Do Not Watch Arc Vision Damage May Occur
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
473W19
Zoro #
G5614380
UPC #
00194484126162
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution
Legend
Do Not Watch Arc Vision Damage May Occur
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
Black
Double-Sided
No
OSHA Compliant
Yes
Header Background Color
Yellow
Legend Style
Symbol and Text
ANSI Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.252
Sign Legend Color
Black
Operating Temp. Range
-90 Degrees to 168 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Sign Legend Text Color
Black, Yellow
State Specific Sign
No
Sign Legend Style
Symbol and Text
Includes Mounting Hardware
No
Sign Legend
Do Not Watch Arc. Vision Damage May Occur.
Sign Header Text Color
Black
Sign Header
Caution
Average Outdoor Durability
1 to 3 yr
Mounting Pattern
4 Corner
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI 969 Compliant
No
Protective Coating
Clear Liquid Laminate
Metal Detectable
No
Mirror Print
No
Maximum Service Temperature
168 Degrees F
Anti-Slip Surface
No
Write on Surface
No
Sign Format
ANSI/OSHA Format
Sign Header Style
Symbol and Text
Sign Legend Background Color
White
Minimum Service Temperature
-90 Degrees F
Sign Header Background Color
Yellow
Minimum Application Temperature
-90 Degrees F
Graffiti Resistant
Yes
Corrosion Resistant
Yes
Outdoor Life Expectancy
1 to 3 yr
ANSI Standards
ANSI Z535
Chemical Resistant
Yes
Sign Mounting Location
Wall
Glow In The Dark
No
Number of Printed Sides
1
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.252
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Do Not Watch Arc. Vision Damage May Occur., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.