Safety Sign, 14 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 472U42

  • Mfr # 472U42

  • Zoro # G5601957


product price:  $4.69
/ea
Sold in multiples of 3 for $14.07

Key Features

Header
Notice
Legend
Authorized Personnel Only.
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
472U42
Zoro #
G5601957
UPC #
00194484108557
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Notice
Legend
Authorized Personnel Only.
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
Operating Temp. Range
-20 Degrees to 176 Degrees F
OSHA Compliant
Yes
Header Legend Color
White
Double-Sided
No
Legend Style
Symbol and Text
ANSI Compliant
Yes
Sign Legend Color
Black, Red
Header Background Color
Blue
Sign Legend Text Color
Black, Red
Glow In The Dark
No
Protective Coating
No Protective Coating
Chemical Resistant
No
Sign Header
Notice
Mounting Pattern
No Mounting Holes
Material Properties
Flexible
Number of Printed Sides
1
Sign Legend Style
Symbol and Text
Outdoor Life Expectancy
Not Outdoor Rated
Metal Detectable
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
Sign Header Text Color
White
Anti-Slip Surface
No
Average Outdoor Durability
2 yr
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Wall
ANSI Standards
ANSI Z535
Adhesive Type
Acrylic
Sign Header Style
Text
Write on Surface
No
Maximum Service Temperature
176 Degrees F
State Specific Sign
No
Includes Mounting Hardware
No
Corrosion Resistant
No
Graffiti Resistant
No
Sign Legend
Authorized Personnel Only.
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor Only
Mirror Print
No
Sign Legend Background Color
White
Minimum Application Temperature
-40 Degrees F
Adhesive Style
Permanent
Sign Format
ANSI/OSHA Format
Sign Header Background Color
Blue
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Authorized Personnel Only., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products