Safety Sign, 14 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, Spanish, 472F01

  • Mfr # 472F01

  • Zoro # G5289702


product price:  $6.15
/ea

Key Features

Header
Notice/Aviso
Legend
All Visitors Must Check In At Office Before Entering Premises/Todos Los Visitantes Deben Registrarse En La Oficina Antes De Entrar Al Local
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
472F01
Zoro #
G5289702
UPC #
00194484018474
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Notice/Aviso
Legend
All Visitors Must Check In At Office Before Entering Premises/Todos Los Visitantes Deben Registrarse En La Oficina Antes De Entrar Al Local
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Legend Color
White
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Legend Style
Text
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Color
Black
Double-Sided
No
Header Background Color
Blue
OSHA Compliant
Yes
Sign Legend Text Color
Black
Protective Coating
No Protective Coating
OSHA Regulations
OSHA 29 CFR 1910.145
Chemical Resistant
No
Material Properties
Flexible
Minimum Service Temperature
-40 Degrees F
Sign Header
Notice/Aviso
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend
All Visitors Must Check In At Office Before Entering Premises/Todos Los Visitantes Deben Registrarse En La Oficina Antes De Entrar Al Local
Mounting Pattern
No Mounting Holes
Adhesive Style
Permanent
Sign Legend Style
Text
Adhesive Type
Acrylic
Anti-Slip Surface
No
Sign Legend Background Color
White
Mirror Print
No
Number of Printed Sides
1
Sign Header Style
Text
Sign Mounting Location
Wall
Write on Surface
No
Maximum Service Temperature
176 Degrees F
Indoor/Outdoor Usage
Indoor Only
Average Outdoor Durability
2 yr
Includes Mounting Hardware
No
ANSI 969 Compliant
No
Metal Detectable
No
Graffiti Resistant
No
Glow In The Dark
No
ANSI Standards
ANSI Z535
State Specific Sign
No
Corrosion Resistant
No
Sign Header Text Color
White
Sign Header Background Color
Blue
Minimum Application Temperature
-40 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Legend All Visitors Must Check In At Office Before Entering Premises/Todos Los Visitantes Deben Registrarse En La Oficina Antes De Entrar Al Local, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.