Safety Sign, 14 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, Spanish, 472U53

  • Mfr # 472U53

  • Zoro # G5293832


product price:  $4.69
/ea
Sold in multiples of 3 for $14.07

Key Features

Header
Notice/Aviso
Legend
Authorized Personnel Only/Solo Personal Autorizado
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
472U53
Zoro #
G5293832
UPC #
00194484023744
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Notice/Aviso
Legend
Authorized Personnel Only/Solo Personal Autorizado
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
Yes
Legend Style
Text
Header Legend Color
White
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
Double-Sided
No
OSHA Compliant
Yes
Header Background Color
Blue
Sign Legend Color
Black
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Text Color
Black
Glow In The Dark
No
Sign Header Text Color
White
Anti-Slip Surface
No
ANSI Standards
ANSI Z535
State Specific Sign
No
Sign Header
Notice/Aviso
Sign Legend Background Color
White
Mirror Print
No
Sign Legend
Authorized Personnel Only/Solo Personal Autorizado
Minimum Service Temperature
-40 Degrees F
Metal Detectable
No
ANSI 969 Compliant
No
Protective Coating
No Protective Coating
Chemical Resistant
No
Average Outdoor Durability
2 yr
Indoor/Outdoor Usage
Indoor Only
Number of Printed Sides
1
Adhesive Style
Permanent
Mounting Pattern
No Mounting Holes
Sign Header Style
Text
Sign Mounting Location
Wall
Minimum Application Temperature
-40 Degrees F
Sign Legend Style
Text
Outdoor Life Expectancy
Not Outdoor Rated
Graffiti Resistant
No
Sign Format
Traditional OSHA
Maximum Service Temperature
176 Degrees F
Includes Mounting Hardware
No
Write on Surface
No
Corrosion Resistant
No
Sign Header Background Color
Blue
Adhesive Type
Acrylic
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Authorized Personnel Only/Solo Personal Autorizado, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products