Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 14" W, 10" H, 0.004" Thickness

  • Mfr # 475N86

  • Zoro # G5613312


product price: $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
Peligro
Legend
Debe Haber Un Espacio De 1 M Delante De Este Panel Electrico Seguin Las Normas De OSHA-Nec
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
475N86
Zoro #
G5613312
UPC #
00194484141103
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Peligro
Legend
Debe Haber Un Espacio De 1 M Delante De Este Panel Electrico Seguin Las Normas De OSHA-Nec
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
ANSI Compliant
Yes
Sign Legend Color
Black
Header Legend Color
White
Legend Style
Text
OSHA Compliant
Yes
Standards
ANSI Z535, NEC 110.26, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.303(g), OSHA 29 CFR 1926.403(i)
Operating Temp. Range
-20 Degrees to 176 Degrees F
Header Background Color
Black, Red, White
Sign Legend Text Color
Black
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.303(g), OSHA 29 CFR 1926.403(i)
Material Properties
Flexible
Maximum Service Temperature
176 Degrees F
Sign Legend Style
Text
Sign Mounting Location
Wall
Minimum Application Temperature
-40 Degrees F
Includes Mounting Hardware
No
Mirror Print
No
Average Outdoor Durability
2 yr
Corrosion Resistant
No
Indoor/Outdoor Usage
Indoor Only
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header
Peligro
Minimum Service Temperature
-40 Degrees F
Graffiti Resistant
No
Sign Header Style
Text
Sign Header Background Color
Black, Red, White
Metal Detectable
No
Mounting Pattern
No Mounting Holes
Protective Coating
No Protective Coating
Number of Printed Sides
1
Sign Legend
Debe Haber Un Espacio De 1 M Delante De Este Panel Electrico Seguin Las Normas De Osha-Nec
Sign Header Text Color
White
Write on Surface
No
Adhesive Type
Acrylic
NEC Standard
NEC 110.26
ANSI Standards
ANSI Z535
Sign Legend Background Color
White
Adhesive Style
Permanent
ANSI 969 Compliant
No
Anti-Slip Surface
No
State Specific Sign
No
Chemical Resistant
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, Spanish, Sign Legend Debe Haber Un Espacio De 1 M Delante De Este Panel Electrico Seguin Las Normas De Osha-Nec, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.