Safety Sign, 18 in H, 12 in W, Vinyl, Vertical Rectangle, English, 449L58

  • Mfr # 449L58

  • Zoro # G5840200


product price:  $6.99
/ea
Sold in multiples of 2 for $13.98

Key Features

Header
No Header
Legend
Parking Lot Rules No Firearms No Knives No Drugs No Alcohol Violators Will Be Prosecuted
Height
18 in
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
449L58
Zoro #
G5840200
UPC #
00194484151645
Country of Origin
United States

Dimensions

Width
12 in
Height
18 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
No Header
Legend
Parking Lot Rules No Firearms No Knives No Drugs No Alcohol Violators Will Be Prosecuted
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
OSHA Compliant
No
Legend Style
Symbol and Text
Header Background Color
Black
ANSI Compliant
No
Sign Legend Color
Black, Red
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Text Color
Black, Red
Protective Coating
No Protective Coating
Sign Legend Style
Symbol and Text
Mirror Print
No
Maximum Service Temperature
176 Degrees F
Sign Format
Other Format
Sign Header
No Header
Outdoor Life Expectancy
Not Outdoor Rated
State Specific Sign
No
Sign Legend
Parking Lot Rules No Firearms No Knives No Drugs No Alcohol Violators Will Be Prosecuted
Sign Mounting Location
Wall
Corrosion Resistant
No
Glow In The Dark
No
Mounting Pattern
No Mounting Holes
Chemical Resistant
No
Graffiti Resistant
No
Metal Detectable
No
Adhesive Type
Acrylic
Material Properties
Flexible
Indoor/Outdoor Usage
Indoor Only
Average Outdoor Durability
2 yr
ANSI 969 Compliant
No
Minimum Service Temperature
-40 Degrees F
Sign Legend Background Color
White
Includes Mounting Hardware
No
Write on Surface
No
Adhesive Style
Permanent
Number of Printed Sides
1
Minimum Application Temperature
-40 Degrees F
Anti-Slip Surface
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Parking Lot Rules No Firearms No Knives No Drugs No Alcohol Violators Will Be Prosecuted, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.