Safety Sign, 18 in H, 24 in W, Polyethylene, Horizontal Rectangle, English, 449M29

  • Mfr # 449M29

  • Zoro # G5830312


product price: $22.59
/ea

Key Features

Header
Notice
Legend
The Use Of Alcoholic Beverages Non-Prescription Drugs Or Any Controlled Substance Is Prohibited On This Job Site - Personnel Under The Influence Of These Items While On This Job Site Will Be Subject To Dismissal
Width
24 in
Height
18 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
449M29
Zoro #
G5830312
UPC #
00194484152161
Country of Origin
United States

Dimensions

Width
24 in
Height
18 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Notice
Legend
The Use Of Alcoholic Beverages Non-Prescription Drugs Or Any Controlled Substance Is Prohibited On This Job Site - Personnel Under The Influence Of These Items While On This Job Site Will Be Subject To Dismissal
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Header Background Color
Blue
OSHA Compliant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
ANSI Compliant
Yes
Sign Legend Color
Black
Double-Sided
No
Legend Style
Text
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Header Legend Color
White
Sign Legend Text Color
Black
Sign Header Background Color
Blue
Sign Header
Notice
Maximum Service Temperature
168 Degrees F
Sign Header Style
Text
Metal Detectable
No
Includes Mounting Hardware
No
Outdoor Life Expectancy
1 to 3 yr
Sign Mounting Location
Wall
Sign Legend Background Color
White
Glow In The Dark
No
Minimum Service Temperature
-90 Degrees F
Graffiti Resistant
Yes
Write on Surface
No
Minimum Application Temperature
-90 Degrees F
Mounting Pattern
4 Corner
Average Outdoor Durability
1 to 3 yr
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Legend Style
Text
Corrosion Resistant
Yes
Sign Format
Traditional OSHA
Mirror Print
No
Number of Printed Sides
1
Sign Header Text Color
White
Protective Coating
Clear Liquid Laminate
State Specific Sign
No
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend
The Use Of Alcoholic Beverages Non-Prescription Drugs Or Any Controlled Substance Is Prohibited On This Job Site - Personnel Under The Influence Of These Items While On This Job Site Will Be Subject To Dismissal
Anti-Slip Surface
No
Material Properties
Rigid
ANSI Standards
ANSI Z535
Chemical Resistant
Yes
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend The Use Of Alcoholic Beverages Non-Prescription Drugs Or Any Controlled Substance Is Prohibited On This Job Site - Personnel Under The Influence Of These Items While On This Job Site Will Be Subject To Dismissal, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products