Safety Sign, 18 in Height, 18 in Width, Vinyl, Octagon, English

  • Mfr # 485K63

  • Zoro # G6280957


product price: $7.39
/ea
Sold in multiples of 2 for $14.78

Key Features

Header
Stop
Legend
No Vehicles Allowed
Width
18 in
Height
18 in
Sign Shape
Octagon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
485K63
Zoro #
G6280957
UPC #
00194484276188
Country of Origin
United States

Dimensions

Width
18 in
Height
18 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Stop
Legend
No Vehicles Allowed
Sign Shape
Octagon
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Red, White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
Yes
Double-Sided
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145
OSHA Compliant
Yes
Legend Style
Symbol and Text
Sign Legend Color
Black, White
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Text Color
Black, Red, White
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145
Includes Mounting Hardware
No
Protective Coating
No Protective Coating
Corrosion Resistant
No
Indoor/Outdoor Usage
Indoor Only
Outdoor Life Expectancy
Not Outdoor Rated
Sign Format
Other Format
Sign Legend Style
Symbol and Text
Anti-Slip Surface
No
Number of Printed Sides
1
Sign Mounting Location
Wall
ANSI Standards
ANSI Z535
ANSI 969 Compliant
No
Metal Detectable
No
Sign Legend
Stop No Vehicles Allowed
State Specific Sign
No
Adhesive Type
Acrylic
Graffiti Resistant
No
Average Outdoor Durability
2 yr
Chemical Resistant
No
Mirror Print
No
Maximum Service Temperature
176 Degrees F
Material Properties
Flexible
Sign Legend Background Color
Red, White
Sign Header
No Header
Write on Surface
No
Minimum Application Temperature
-40 Degrees F
Adhesive Style
Permanent
Minimum Service Temperature
-40 Degrees F
Mounting Pattern
No Mounting Holes
Product Type
Safety Sign

Description

Safety Sign, Octagon, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Stop No Vehicles Allowed, Sign Legend Background Color Red, White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.