Shop All Fire Signs
Condor
Safety Sign, 20" Wx14" H, 0.032" Thick
Mfr # 485F63
Zoro # G6289880
$41.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend EVACUATION ASSEMBLY POINT
- Width 20 in
- Height 14 in
- Sign Shape Horizontal Rectangle
Product Information
- Brand Condor
- MFR # 485F63
- Zoro # G6289880
- UPC # 00194484272357
- Country of Origin United States
- Category Fire Signs
Dimensions
Width | 20 in |
Height | 14 in |
Depth | 4/125 in |
Mounting Hole Dia. | 0.1875 in |
Details
Description
Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Evacuation Assembly Point, Sign Legend Background Color Green, Sign Legend Style Text
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCCUNOMIX Breathable Rain Jacket w/Hood, Yellow, 4XL (SP-BRJ-Y4X)
- DANNER Size 14 Men's 6 in Work Boot Aluminum Work Boot, Brown (19453-14EE)
- SAFETY TECHNOLOGY INTERNATIONAL Universal Stopper Cover, Surface, 3-5/16D (STI-14200NC)
- TAPCO Sign Post, Green, Steel, 10 ft L (054-00004)
- CONDOR Safety Sign, 4" W, 18" H, 0.004" Thickness (469Y02)
- CONDOR Safety Sign, 14 in Height, 4 in Width, Vinyl, Horizontal Rectangle, English (469V40)
- CONDOR Safety Sign, 24" Wx18" H, 0.032" Thick (485G53)
- CONDOR Safety Sign, 14" Wx10" H, 0.032" Thick (485F40)
- CONDOR High Visibility Safety Sign, 14" W, 12" H (480Z36)
- CONDOR Safety Sign, 24" Wx18" H, 0.032" Thick (485F79)
- MIGHTY LINE Do Not Block Fire Extinguisher, Floor Sig (DNBFE3642)
- Condor Signs