Shop All Fire Signs
Condor
Safety Sign, 20" Wx14" H, 0.032" Thick
Mfr # 485G22
Zoro # G6270527
product price: $41.39
/ea
$41.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend MUSTER POINT
- Width 20 in
- Height 14 in
- Sign Shape Horizontal Rectangle
Product Information
- Brand Condor
- MFR # 485G22
- Zoro # G6270527
- UPC # 00194484272920
- Country of Origin United States
- Category Fire Signs
Dimensions
Width | 20 in |
Height | 14 in |
Depth | 4/125 in |
Mounting Hole Dia. | 0.1875 in |
Details
Description
Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Muster Point, Sign Legend Background Color Green, Sign Legend Style Symbol and Text
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Nitrile Disposable Gloves, 6 mil Palm Thickness, Nitrile, Powder-Free, M (6012M)
- MCR SAFETY Mechanics Gloves, S ( 7 ), Black/Gray/High-Visibility Lime (953S)
- HY-KO Freeze Warning Sign 18" x 23", 5PK (A00159)
- ANSELL Hyflex Electrical Gloves, Class 2, Black, Sz 10, PR (CLASS 2 B 14)
- CONDOR Safety Sign, 10" Wx14" H, 0.055" Thickness (465T07)
- CONDOR Safety Sign, 24" Wx18" H, 0.032" Thick (485G53)
- CONDOR High Visibility Safety Sign, 8-1/2"W, 6" H (480Z19)
- CONDOR Safety Sign, 3-1/2" W, 14" H, 0.004" Thick (469V39)
- CONDOR High Visibility Safety Sign, 4" W, 12" H (480X42)
- CONDOR Safety Sign, 14 in Height, 4 in Width, Vinyl, Horizontal Rectangle, English (469V40)
- ACCUFORM Fire Extinguisher Sign, 14X10", R/WHT, Sign Legend Text Color: Red (MFXG516VP)
- Condor Fire Signs