Safety Sign, 24 in H, 36 in W, Polyethylene, Horizontal Rectangle, English, 472U70

  • Mfr # 472U70

  • Zoro # G5173049


product price:  $37.15
/ea

Key Features

Header
Notice
Legend
Authorized Vehicles and Personnel Only
Height
24 in
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
472U70
Zoro #
G5173049
UPC #
00194484023829
Country of Origin
United States

Dimensions

Width
36 in
Height
24 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Notice
Legend
Authorized Vehicles and Personnel Only
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
OSHA Compliant
Yes
ANSI Compliant
Yes
Double-Sided
No
Header Background Color
Blue
Header Legend Color
White
Legend Style
Text
Operating Temp. Range
-90 Degrees to 168 Degrees F
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
Sign Legend Color
Black
Sign Legend Text Color
Black
ANSI Standards
ANSI Z535
Sign Header Style
Text
State Specific Sign
No
Number of Printed Sides
1
Protective Coating
Clear Liquid Laminate
Mirror Print
No
Write on Surface
No
Sign Header
Notice
Minimum Application Temperature
-90 Degrees F
Anti-Slip Surface
No
Sign Legend Background Color
White
Sign Legend Style
Text
Graffiti Resistant
Yes
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Minimum Service Temperature
-90 Degrees F
Mounting Pattern
4 Corner
Metal Detectable
No
Sign Header Text Color
White
Corrosion Resistant
Yes
Chemical Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Background Color
Blue
Outdoor Life Expectancy
1 to 3 yr
Sign Legend
Authorized Vehicles And Personnel Only
Glow In The Dark
No
Sign Format
Traditional OSHA
Includes Mounting Hardware
No
Average Outdoor Durability
1 to 3 yr
Maximum Service Temperature
168 Degrees F
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Authorized Vehicles And Personnel Only, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.