Shop All Fire Signs
Condor
Safety Sign, 24" Wx18" H, 0.032" Thick
Mfr # 485G23
Zoro # G6309733
$55.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend MUSTER POINT
- Width 24 in
- Height 18 in
- Sign Shape Horizontal Rectangle
Product Information
- Brand Condor
- MFR # 485G23
- Zoro # G6309733
- UPC # 00194484272937
- Country of Origin United States
- Category Fire Signs
Dimensions
Width | 24 in |
Height | 18 in |
Depth | 4/125 in |
Mounting Hole Dia. | 0.1875 in |
Details
Description
Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Muster Point, Sign Legend Background Color Green, Sign Legend Style Symbol and Text
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HY-KO Braille Restrooms Handicapped Accessible Signs 6" x 9", 3PK (A20009)
- STRANCO Die Cut Number Label, 8 (DBV-SINGLE-8-8)
- PIP Hi-Visibility Vest, 11 Pockets, Lime Yl, M (303-0500-LY/M)
- JAMCO Flammable Liquid Safety Cabinet, Manual, 30gal (RC30)
- CONDOR Safety Sign, 18 in Height, 4 in Width, Vinyl, Horizontal Rectangle, English, Spanish (469U90)
- CONDOR Safety Sign, 24" Wx18" H, 0.032" Thick (485F79)
- CONDOR Safety Sign, 7" Wx10" H, 0.004" Thickness (480J36)
- CONDOR Safety Sign, 10" W, 14" H, 0.004" Thickness (469X16)
- CONDOR Safety Sign, 14" Wx10" H, 0.032" Thick (485F62)
- CONDOR High Visibility Safety Sign, 7-1/2"W, 18"H (480Z25)
- STRANCO Hanging Aisle Sign, Legend 10 (HPS-FS1212-10)
- Condor Signs