Safety Sign, 3 1/2 in H, 10 in W, Polyethylene, Vertical Rectangle, English, 472G90

  • Mfr # 472G90

  • Zoro # G5265351


product price:  $5.69
/ea
Sold in multiples of 3 for $17.07

Key Features

Header
No Header
Legend
Authorized Personnel Only
Width
10 in
Height
3 1/2 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
472G90
Zoro #
G5265351
UPC #
00194484019273
Country of Origin
United States

Dimensions

Width
10 in
Height
3 1/2 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
Authorized Personnel Only
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black, Red
Legend Style
Symbol and Text
Operating Temp. Range
-90 Degrees to 168 Degrees F
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
ANSI Compliant
Yes
OSHA Compliant
Yes
Double-Sided
No
Sign Legend Text Color
Black, Red
Anti-Slip Surface
No
Metal Detectable
No
Graffiti Resistant
Yes
Sign Format
Other Format
Sign Legend Style
Symbol and Text
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI Standards
ANSI Z535
Corrosion Resistant
Yes
Number of Printed Sides
1
ANSI 969 Compliant
No
State Specific Sign
No
Minimum Application Temperature
-90 Degrees F
Sign Legend
Authorized Personnel Only
Mounting Pattern
4 Corner
Chemical Resistant
Yes
Write on Surface
No
Includes Mounting Hardware
No
Mirror Print
No
Minimum Service Temperature
-90 Degrees F
Average Outdoor Durability
1 to 3 yr
Maximum Service Temperature
168 Degrees F
Outdoor Life Expectancy
1 to 3 yr
Protective Coating
Clear Liquid Laminate
Sign Header
No Header
Sign Legend Background Color
White
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Authorized Personnel Only, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.