Safety Sign, 3 1/2 in H, 5 in W, Vinyl, Horizontal Rectangle, English, 474P26

  • Mfr # 474P26

  • Zoro # G5800833


product price:  $2.19
/ea
Sold in multiples of 7 for $15.33

Key Features

Header
Danger
Legend
NO SMOKING IN THIS AREA.
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
474P26
Zoro #
G5800833
UPC #
00194484173753
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger
Legend
NO SMOKING IN THIS AREA.
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Double-Sided
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
ANSI Compliant
Yes
Header Background Color
Red, Yellow
Legend Style
Symbol and Text
Header Legend Color
White
Sign Legend Color
Black, Red
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Sign Legend Text Color
Black, Red
Sign Header
Danger
Graffiti Resistant
No
Sign Header Text Color
White, Yellow
Sign Mounting Location
Wall
Sign Format
ANSI/OSHA Format
Protective Coating
No Protective Coating
Number of Printed Sides
1
Outdoor Life Expectancy
Not Outdoor Rated
Metal Detectable
No
ANSI Standards
ANSI Z535
ANSI 969 Compliant
No
Chemical Resistant
No
Sign Legend
No Smoking In This Area.
Includes Mounting Hardware
No
Sign Header Style
Symbol and Text
Maximum Service Temperature
176 Degrees F
Sign Legend Style
Symbol and Text
Write on Surface
No
Average Outdoor Durability
2 yr
Corrosion Resistant
No
Minimum Service Temperature
-40 Degrees F
State Specific Sign
No
Glow In The Dark
No
Sign Legend Background Color
White
Mirror Print
No
Indoor/Outdoor Usage
Indoor Only
Sign Header Background Color
Red
Mounting Pattern
No Mounting Holes
Anti-Slip Surface
No
Adhesive Type
Acrylic
Adhesive Style
Permanent
Minimum Application Temperature
-40 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend No Smoking In This Area., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.