Safety Sign, 3 1/2 in Height, 5 in Width, Vinyl, Horizontal Rectangle, English, 472J96

  • Mfr # 472J96

  • Zoro # G5206210


product price: $2.19
/ea

Key Features

Header
Caution
Legend
Do Not Enter
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
472J96
Zoro #
G5206210
UPC #
00194484020408
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Caution
Legend
Do Not Enter
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Header Background Color
Black
Double-Sided
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535
ANSI Compliant
Yes
Legend Style
Text
Header Legend Color
Yellow
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Color
Black
Sign Legend Text Color
Black
Sign Legend Background Color
Yellow
Maximum Service Temperature
176 Degrees F
Write on Surface
No
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
Sign Mounting Location
Wall
ANSI Standards
ANSI Z535
Adhesive Style
Permanent
Sign Header Style
Text
Indoor/Outdoor Usage
Indoor Only
Mounting Pattern
No Mounting Holes
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header
Caution
Sign Header Background Color
Black
State Specific Sign
No
Number of Printed Sides
1
Glow In The Dark
No
Includes Mounting Hardware
No
Graffiti Resistant
No
Corrosion Resistant
No
Metal Detectable
No
ANSI 969 Compliant
No
Sign Legend Style
Text
Mirror Print
No
Sign Header Text Color
Black
Average Outdoor Durability
2 yr
Adhesive Type
Acrylic
Chemical Resistant
No
Sign Legend
Do Not Enter
Minimum Application Temperature
-40 Degrees F
Sign Format
Traditional OSHA
Protective Coating
No Protective Coating
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Enter, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.