Safety Sign, 5 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, 479W79

  • Mfr # 479W79

  • Zoro # G5817347


product price:  $2.59
/ea
Sold in multiples of 6 for $15.54

Key Features

Header
Warning
Legend
High Voltage
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
479W79
Zoro #
G5817347
UPC #
00194484240677
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Warning
Legend
High Voltage
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Text
Sign Legend Color
Black
Double-Sided
No
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Header Background Color
Black, Orange
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.304(e)(2)(ii), OSHA 29 CFR 1910.335(b)(1), OSHA 29 CFR 1926.403(j)(2)(ii), OSHA 29 CFR 1926.416(a)(3)
Header Legend Color
Black
ANSI Compliant
Yes
Sign Legend Text Color
Black
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.304(e)(2)(ii), OSHA 29 CFR 1910.335(b)(1), OSHA 29 CFR 1926.403(j)(2)(ii), OSHA 29 CFR 1926.416(a)(3)
Graffiti Resistant
No
Mounting Pattern
No Mounting Holes
Write on Surface
No
Adhesive Type
Acrylic
Sign Header
Warning
Outdoor Life Expectancy
Not Outdoor Rated
Corrosion Resistant
No
Chemical Resistant
No
Maximum Service Temperature
176 Degrees F
Minimum Application Temperature
-40 Degrees F
Sign Legend Background Color
Orange
Sign Header Background Color
Black, Orange
Minimum Service Temperature
-40 Degrees F
Sign Format
Traditional OSHA
Sign Legend Style
Text
Sign Mounting Location
Wall
Metal Detectable
No
Sign Header Text Color
Black
Number of Printed Sides
1
State Specific Sign
No
ANSI Standards
ANSI Z535
Sign Legend
High Voltage
Anti-Slip Surface
No
Material Properties
Flexible
Includes Mounting Hardware
No
Mirror Print
No
Sign Header Style
Text
Protective Coating
No Protective Coating
Adhesive Style
Permanent
Average Outdoor Durability
2 yr
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor Only
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend High Voltage, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.