Safety Sign, 6 1/2 in H, 14 in W, Polyethylene, Vertical Rectangle, English, 480K41

  • Mfr # 480K41

  • Zoro # G5903952


product price: $6.79
/ea
Sold in multiples of 3 for $20.37

Key Features

Header
No Header
Legend
ENTRANCE
Width
14 in
Height
6 1/2 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
480K41
Zoro #
G5903952
UPC #
00194484271350
Country of Origin
United States

Dimensions

Width
14 in
Height
6 1/2 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
ENTRANCE
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black, White
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.22
Operating Temp. Range
-90 Degrees to 168 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
OSHA Compliant
Yes
ANSI Compliant
Yes
Legend Style
Symbol and Text
Double-Sided
No
Sign Legend Text Color
Black, White
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.22
Legend Pictogram Description
Entrance (Arrow)
Glow In The Dark
No
Corrosion Resistant
Yes
Number of Printed Sides
1
Mirror Print
No
Includes Mounting Hardware
No
Chemical Resistant
Yes
ANSI Standards
ANSI Z535
State Specific Sign
No
Sign Format
Other Format
Sign Legend
Entrance (Arrow)
Material Properties
Rigid
Indoor/Outdoor Usage
Indoor/Outdoor
Outdoor Life Expectancy
1 to 3 yr
Sign Legend Background Color
Black, White
Sign Header
No Header
Anti-Slip Surface
No
Mounting Pattern
4 Corner
ANSI 969 Compliant
No
Maximum Service Temperature
168 Degrees F
Minimum Service Temperature
-90 Degrees F
Average Outdoor Durability
1 to 3 yr
Sign Mounting Location
Wall
Minimum Application Temperature
-90 Degrees F
Metal Detectable
No
Write on Surface
No
Graffiti Resistant
Yes
Sign Legend Style
Symbol and Text
Protective Coating
Clear Liquid Laminate
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Entrance (Arrow), Sign Legend Background Color Black, White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products