Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 451R29

  • Mfr # 451R29

  • Zoro # G5888771


product price:  $13.15
/ea
Sold in multiples of 2 for $26.30

Key Features

Header
Danger
Legend
Laser Operating. Protect Eyes And Skin From Beam.
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
451R29
Zoro #
G5888771
UPC #
00194484153311
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Radiation & Laser Sign
Header
Danger
Legend
Laser Operating. Protect Eyes And Skin From Beam.
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Double-Sided
No
Material
Aluminum
Subject Matter
Laser Hazard
Sign Legend Color
Black, Red
Background Color
White
Mounting Style
With Mounting Holes
ANSI Compliant
Yes
OSHA Compliant
Yes
Language
English
Header Background Color
Red
Legend Style
Symbol and Text
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Legend Color
Black, Red
Header Legend Color
White
Sign Legend Text Color
Black, Red
Anti-Slip Surface
No
ANSI 969 Compliant
No
ANSI Standards
ANSI Z535
Sign Mounting Location
Wall
Sign Legend Background Color
White
Sign Header Background Color
Red
Sign Format
ANSI/OSHA Format
State Specific Sign
No
Mirror Print
No
Write on Surface
No
Includes Mounting Hardware
No
Maximum Service Temperature
250 Degrees F
Outdoor Life Expectancy
5 yr
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
No
Corrosion Resistant
Yes
Sign Header Text Color
White
Number of Printed Sides
1
Minimum Application Temperature
-40 Degrees F
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No
Sign Legend Style
Symbol and Text
Sign Header Style
Symbol and Text
Graffiti Resistant
Yes
Sign Legend
Laser Operating. Protect Eyes And Skin From Beam.
Average Outdoor Durability
5 yr
Chemical Resistant
Yes
Mounting Pattern
4 Corner
Sign Header
Danger
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Rigid
Protective Coating
Clear Liquid Laminate
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Laser Operating. Protect Eyes And Skin From Beam., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.