Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 464X75

  • Mfr # 464X75

  • Zoro # G5861121


product price: $17.09
/ea
Sold in multiples of 2 for $34.18

Key Features

Header
Caution
Legend
Corrosive Materials Wear Required Protection
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
464X75
Zoro #
G5861121
UPC #
00194484196660
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution
Legend
Corrosive Materials Wear Required Protection
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.132(a)
Header Background Color
Yellow
Sign Legend Color
Black, Yellow
Header Legend Color
Black
Legend Style
Symbol and Text
Double-Sided
No
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Sign Legend Text Color
Black, Yellow
Glow In The Dark
No
Protective Coating
Clear Liquid Laminate
Anti-Slip Surface
No
Graffiti Resistant
Yes
Sign Header Text Color
Black
Includes Mounting Hardware
No
Sign Header Style
Symbol and Text
Sign Legend Style
Symbol and Text
ANSI Standards
ANSI Z535
Maximum Service Temperature
250 Degrees F
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Black
Sign Legend
Corrosive Materials. Wear Required Protection.
Write on Surface
No
Legend Pictogram Description
Chemical Hazard, Hand
Corrosion Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Number of Printed Sides
1
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Chemical Resistant
Yes
Sign Header
Caution
Material Properties
Rigid
Minimum Service Temperature
-40 Degrees F
State Specific Sign
No
Sign Legend Background Color
White
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.132(a)
Outdoor Life Expectancy
5 yr
Legend Pictogram ID
PCHL-17
Metal Detectable
No
Sign Header Background Color
Yellow
Minimum Application Temperature
-40 Degrees F
Header Pictogram ID
PPIC-55
Mirror Print
No
Mounting Pattern
4 Corner
Sign Format
ANSI/OSHA Format
Average Outdoor Durability
5 yr
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Corrosive Materials. Wear Required Protection., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products