Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 471N22

  • Mfr # 471N22

  • Zoro # G5897293


product price:  $14.19
/ea

Key Features

Header
No Header
Legend
Full CO2 Cylinders Ready For Use
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
471N22
Zoro #
G5897293
UPC #
00194484164485
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
Full CO2 Cylinders Ready For Use
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Green
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Sign Legend Color
White
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.101(a),CGA P-1
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Double-Sided
No
OSHA Compliant
Yes
Sign Legend Text Color
White
Sign Format
Other Format
Outdoor Life Expectancy
5 yr
Metal Detectable
No
Mounting Pattern
4 Corner
Sign Legend Style
Text
Maximum Service Temperature
250 Degrees F
Write on Surface
No
Glow In The Dark
No
Minimum Application Temperature
-40 Degrees F
ANSI 969 Compliant
No
Chemical Resistant
Yes
Sign Header
No Header
Includes Mounting Hardware
No
Indoor/Outdoor Usage
Indoor/Outdoor
Corrosion Resistant
Yes
Mirror Print
No
ANSI Standards
ANSI Z535
Sign Legend Background Color
Green
Sign Legend
Full Co2 Cylinders Ready For Use
Protective Coating
Clear Liquid Laminate
Graffiti Resistant
Yes
State Specific Sign
No
Material Properties
Rigid
Number of Printed Sides
1
Anti-Slip Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.101(a)
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Wall
Average Outdoor Durability
5 yr
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Full Co2 Cylinders Ready For Use, Sign Legend Background Color Green, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.