Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 472Y25

  • Mfr # 472Y25

  • Zoro # G5288068


product price:  $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Header
Warning
Legend
Authorized Personnel Only
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
472Y25
Zoro #
G5288068
UPC #
00194484025199
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Warning
Legend
Authorized Personnel Only
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Legend Style
Symbol and Text
Sign Legend Color
Black
Header Background Color
Black, Orange
Double-Sided
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
OSHA Compliant
Yes
Header Legend Color
Black
Operating Temp. Range
-40 Degrees to 140 Degrees F
Sign Legend Text Color
Black
Glow In The Dark
No
Sign Format
Traditional OSHA
Write on Surface
No
Mirror Print
No
Number of Printed Sides
1
Protective Coating
Clear Liquid Laminate
Legend Pictogram ID
PADM-57
Metal Detectable
No
Outdoor Life Expectancy
5 yr
Sign Mounting Location
Wall
Chemical Resistant
Yes
Includes Mounting Hardware
No
Sign Header Background Color
Black, Orange
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
Sign Legend Background Color
Orange
Minimum Application Temperature
-40 Degrees F
Material Properties
Rigid
Graffiti Resistant
Yes
Legend Pictogram Description
No Entry Hand
Mounting Pattern
4 Corner
Anti-Slip Surface
No
Average Outdoor Durability
5 yr
ANSI Standards
ANSI Z535
Sign Header
Warning
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend
Authorized Personnel Only
Corrosion Resistant
Yes
Sign Header Text Color
Black
Maximum Service Temperature
250 Degrees F
Sign Legend Style
Symbol and Text
State Specific Sign
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Authorized Personnel Only, Sign Legend Background Color Orange, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.