Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 478R99

  • Mfr # 478R99

  • Zoro # G5880408


product price: $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Header
Danger
Width
10 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
478R99
Zoro #
G5880408
UPC #
00194484220440
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
ROTATING MACHINERY. PROCEED WITH CAUTION OR SEVERE INJURY WILL RESULT.
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
White
ANSI Compliant
Yes
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Sign Legend Color
Black, Yellow
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.212, OSHA 29 CFR 1926.300
Header Background Color
Black, Red
Legend Style
Symbol and Text
Double-Sided
No
Sign Legend Text Color
Black, Yellow
Sign Header
Danger
Number of Printed Sides
1
Protective Coating
Clear Liquid Laminate
Write on Surface
No
ANSI Standards
ANSI Z535
Mirror Print
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend
Rotating Machinery. Proceed With Caution Or Severe Injury Will Result.
Anti-Slip Surface
No
Sign Header Background Color
Red
Legend Pictogram ID
PEQM-75
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in White
Material Properties
Rigid
Mounting Pattern
4 Corner
Legend Pictogram Description
Machinery
Outdoor Life Expectancy
5 yr
Minimum Service Temperature
-40 Degrees F
Sign Legend Style
Symbol and Text
Chemical Resistant
Yes
Average Outdoor Durability
5 yr
State Specific Sign
No
Glow In The Dark
No
Graffiti Resistant
Yes
Minimum Application Temperature
-40 Degrees F
Includes Mounting Hardware
No
ANSI 969 Compliant
No
Sign Header Text Color
White
Header Pictogram ID
PPIC-61
Sign Legend Background Color
White
Sign Mounting Location
Wall
Metal Detectable
No
Maximum Service Temperature
250 Degrees F
Sign Header Style
Symbol and Text
Sign Format
ANSI/OSHA Format
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.212, OSHA 29 CFR 1926.300
Corrosion Resistant
Yes
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Rotating Machinery. Proceed With Caution Or Severe Injury Will Result., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products