Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 479J31

  • Mfr # 479J31

  • Zoro # G5836332


product price:  $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Header
No Header
Legend
SAFETY...WORK SAFELY
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
479J31
Zoro #
G5836332
UPC #
00194484232108
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
Safety Sign
Header
No Header
Legend
SAFETY...WORK SAFELY
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Legend Style
Text
Double-Sided
No
Standards
ANSI Z535, OSH Act Sec 5(a), OSHA 29 CFR 1910.145
Sign Legend Color
Black
OSHA Compliant
Yes
Sign Legend Text Color
Black, White
Write on Surface
No
Graffiti Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Metal Detectable
No
Mirror Print
No
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Rigid
Mounting Pattern
4 Corner
Protective Coating
Clear Liquid Laminate
ANSI Standards
ANSI Z535
Glow In The Dark
No
Sign Legend Background Color
Green, White
Outdoor Life Expectancy
5 yr
Includes Mounting Hardware
No
Sign Format
Other Format
Sign Legend Style
Text
Sign Legend
Safety...Work Safely
Number of Printed Sides
1
State Specific Sign
No
Sign Mounting Location
Wall
Sign Header
Think
Average Outdoor Durability
5 yr
Chemical Resistant
Yes
Maximum Service Temperature
250 Degrees F
Anti-Slip Surface
No
Minimum Application Temperature
-40 Degrees F
Corrosion Resistant
Yes
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor/Outdoor
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Safety...Work Safely, Sign Legend Background Color Green, White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.