Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 467A09

  • Mfr # 467A09

  • Zoro # G5261057


product price:  $9.39
/ea
Sold in multiples of 3 for $28.17

Key Features

Header
Notice
Legend
Visitors Must Wear Eye Protection Beyond This Point
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
467A09
Zoro #
G5261057
UPC #
00194484036676
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Notice
Legend
Visitors Must Wear Eye Protection Beyond This Point
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Header Legend Color
White
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.133(a)(1)
Header Background Color
Blue
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
ANSI Compliant
Yes
Legend Style
Text
Sign Legend Color
Black
Double-Sided
No
Sign Legend Text Color
Black
State Specific Sign
No
Sign Header Text Color
White
Sign Header Style
Text
Number of Printed Sides
1
Graffiti Resistant
Yes
ANSI 969 Compliant
No
Chemical Resistant
Yes
Sign Header Background Color
Blue
Write on Surface
No
Protective Coating
Clear Liquid Laminate
Minimum Service Temperature
-90 Degrees F
Sign Legend Background Color
White
Sign Header
Notice
Average Outdoor Durability
1 to 3 yr
Glow In The Dark
No
Includes Mounting Hardware
No
Anti-Slip Surface
No
ANSI Standards
ANSI Z535
Sign Mounting Location
Wall
Sign Legend Style
Text
Mirror Print
No
Metal Detectable
No
Sign Legend
Visitors Must Wear Eye Protection Beyond This Point
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Format
Traditional OSHA
Corrosion Resistant
Yes
Outdoor Life Expectancy
1 to 3 yr
Maximum Service Temperature
168 Degrees F
Mounting Pattern
4 Corner
Minimum Application Temperature
-90 Degrees F
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.133(a)(1)
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Visitors Must Wear Eye Protection Beyond This Point, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.