Shop CONDOR

Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 469M08

  • Mfr # 469M08

  • Zoro # G5173992


product price:  $9.89
/ea

Key Features

Header
Danger
Legend
Lock-Out/Tag-Out Power Before Servicing, Repairing, Cleaning Or Retooling Equipment
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
469M08
Zoro #
G5173992
UPC #
00194484042974
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
Lock-Out/Tag-Out Power Before Servicing, Repairing, Cleaning Or Retooling Equipment
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
ANSI Compliant
Yes
OSHA Compliant
Yes
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.147
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Double-Sided
No
Operating Temp. Range
-90 Degrees to 168 Degrees F
Header Legend Color
White
Header Background Color
Black, Red, White
Sign Legend Text Color
Black
Sign Header
Danger
Sign Header Style
Text
Outdoor Life Expectancy
1 to 3 yr
Metal Detectable
No
Anti-Slip Surface
No
Sign Header Text Color
White
ANSI Standards
ANSI Z535
Sign Header Background Color
Black, Red, White
Protective Coating
Clear Liquid Laminate
Material Properties
Rigid
Average Outdoor Durability
1 to 3 yr
Sign Format
Traditional OSHA
Corrosion Resistant
Yes
Includes Mounting Hardware
No
State Specific Sign
No
Mirror Print
No
Write on Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.147
Graffiti Resistant
Yes
Minimum Application Temperature
-90 Degrees F
Mounting Pattern
4 Corner
Chemical Resistant
Yes
Number of Printed Sides
1
ANSI 969 Compliant
No
Minimum Service Temperature
-90 Degrees F
Sign Mounting Location
Wall
Sign Legend
Lock-Out/Tag-Out Power Before Servicing, Repairing, Cleaning Or Retooling Equipment
Sign Legend Background Color
White
Glow In The Dark
No
Sign Legend Style
Text
Indoor/Outdoor Usage
Indoor/Outdoor
Maximum Service Temperature
168 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Lock-Out/Tag-Out Power Before Servicing, Repairing, Cleaning Or Retooling Equipment, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.