Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 476G07

  • Mfr # 476G07

  • Zoro # G5836999


product price: $9.39
/ea
Sold in multiples of 2 for $18.78

Key Features

Header
Warning
Legend
Carbon Dioxide Gas Can Cause Injury Or Death. When Alarm Operates, Or A Wintergreen Scent Is Detected, Do Not Enter Until Ventilated.
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
476G07
Zoro #
G5836999
UPC #
00194484187705
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Warning
Legend
Carbon Dioxide Gas Can Cause Injury Or Death. When Alarm Operates, Or A Wintergreen Scent Is Detected, Do Not Enter Until Ventilated.
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Standards
ANSI Z535, NFPA 12, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.160(b)(5)
OSHA Compliant
Yes
Header Background Color
Black, Orange
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Legend Style
Symbol and Text
ANSI Compliant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Double-Sided
No
Header Legend Color
Black
Sign Legend Text Color
Black
Sign Mounting Location
Wall
State Specific Sign
No
Average Outdoor Durability
1 to 3 yr
Minimum Service Temperature
-90 Degrees F
Anti-Slip Surface
No
Mirror Print
No
Write on Surface
No
ANSI 969 Compliant
No
Protective Coating
Clear Liquid Laminate
Graffiti Resistant
Yes
Includes Mounting Hardware
No
ANSI Standards
ANSI Z535
Sign Header Background Color
Orange
Corrosion Resistant
Yes
NFPA Standard
NFPA 12
Sign Legend Background Color
White
Minimum Application Temperature
-90 Degrees F
Chemical Resistant
Yes
Sign Legend
Carbon Dioxide Gas Can Cause Injury Or Death. When Alarm Operates, Or A Wintergreen Scent Is Detected, Do Not Enter Until Ventilated.
Outdoor Life Expectancy
1 to 3 yr
Maximum Service Temperature
168 Degrees F
Sign Legend Style
Symbol and Text
Sign Format
ANSI/OSHA Format
Mounting Pattern
4 Corner
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Style
Symbol and Text
Metal Detectable
No
Sign Header
Warning
Glow In The Dark
No
Number of Printed Sides
1
Sign Header Text Color
Black
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.160(b)(5)
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Carbon Dioxide Gas Can Cause Injury Or Death. When Alarm Operates, Or A Wintergreen Scent Is Detected, Do Not Enter Until Ventilated., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.