Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 464Z40

  • Mfr # 464Z40

  • Zoro # G5838983


product price:  $6.89
/ea

Key Features

Header
Danger
Legend
Acid Wear Proper Protection
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
464Z40
Zoro #
G5838983
UPC #
00194484197605
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger
Legend
Acid Wear Proper Protection
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Legend Color
White
OSHA Compliant
Yes
Legend Style
Symbol and Text
Double-Sided
No
Header Background Color
Black, Red
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.132(a)
Sign Legend Color
Black, Blue
ANSI Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Text Color
Black, Blue
Average Outdoor Durability
2 yr
Adhesive Style
Permanent
Sign Legend Style
Symbol and Text
Adhesive Type
Acrylic
Maximum Service Temperature
176 Degrees F
Sign Legend Background Color
White
Sign Format
ANSI/OSHA Format
Minimum Service Temperature
-40 Degrees F
Minimum Application Temperature
-40 Degrees F
Graffiti Resistant
No
ANSI Standards
ANSI Z535
Mounting Pattern
No Mounting Holes
Number of Printed Sides
1
State Specific Sign
No
Write on Surface
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header Text Color
White
Chemical Resistant
No
Sign Header Background Color
Red
ANSI 969 Compliant
No
Glow In The Dark
No
Corrosion Resistant
No
Anti-Slip Surface
No
Sign Header Style
Symbol and Text
Sign Legend
Acid. Wear Proper Protection.
Includes Mounting Hardware
No
Protective Coating
No Protective Coating
Mirror Print
No
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Sign Mounting Location
Wall
Sign Header
Danger
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.132(a)
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Acid. Wear Proper Protection., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.