Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 472C72

  • Mfr # 472C72

  • Zoro # G5271852


product price: $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Header
No Header
Legend
Stop. Vendors And Visitors Must Sign In At Guardhouse
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
472C72
Zoro #
G5271852
UPC #
00194484017996
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
No Header
Legend
Stop. Vendors And Visitors Must Sign In At Guardhouse
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
No
Legend Style
Text
Double-Sided
No
ANSI Compliant
No
Sign Legend Color
Black
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Text Color
Black, Red, White
Sign Legend
Stop Vendors And Visitors Must Sign In At Guardhouse
Sign Mounting Location
Wall
Mirror Print
No
Material Properties
Flexible
Sign Header
No Header
Minimum Application Temperature
-40 Degrees F
Mounting Pattern
No Mounting Holes
Minimum Service Temperature
-40 Degrees F
Sign Format
Other Format
Maximum Service Temperature
176 Degrees F
Includes Mounting Hardware
No
State Specific Sign
No
Protective Coating
No Protective Coating
Indoor/Outdoor Usage
Indoor Only
Chemical Resistant
No
Adhesive Style
Permanent
Corrosion Resistant
No
Glow In The Dark
No
ANSI 969 Compliant
No
Outdoor Life Expectancy
Not Outdoor Rated
Anti-Slip Surface
No
Average Outdoor Durability
2 yr
Adhesive Type
Acrylic
Sign Legend Style
Text
Sign Legend Background Color
Black, White
Write on Surface
No
Number of Printed Sides
1
Graffiti Resistant
No
Metal Detectable
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Stop Vendors And Visitors Must Sign In At Guardhouse, Sign Legend Background Color Black, White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products