Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 472T07

  • Mfr # 472T07

  • Zoro # G5897600


product price:  $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Header
Danger
Legend
Hazard Area No Unauthorized Personnel Beyond This Point
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
472T07
Zoro #
G5897600
UPC #
00194484169183
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger
Legend
Hazard Area No Unauthorized Personnel Beyond This Point
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
Operating Temp. Range
-20 Degrees to 176 Degrees F
Header Legend Color
White
Header Background Color
Black, Red, White
Sign Legend Color
Black
Legend Style
Text
ANSI Compliant
Yes
Double-Sided
No
Sign Legend Text Color
Black
Write on Surface
No
Outdoor Life Expectancy
Not Outdoor Rated
Chemical Resistant
No
Includes Mounting Hardware
No
State Specific Sign
No
Corrosion Resistant
No
Average Outdoor Durability
2 yr
ANSI 969 Compliant
No
Minimum Service Temperature
-40 Degrees F
Minimum Application Temperature
-40 Degrees F
Sign Header
Danger
Sign Mounting Location
Wall
Number of Printed Sides
1
Sign Legend Background Color
White
Sign Header Style
Text
Mirror Print
No
Sign Legend
Hazard Area No Unauthorized Personnel Beyond This Point
Adhesive Style
Permanent
Sign Header Text Color
White
Sign Legend Style
Text
Sign Format
Traditional OSHA
Sign Header Background Color
Black, Red, White
Graffiti Resistant
No
Protective Coating
No Protective Coating
ANSI Standards
ANSI Z535
Indoor/Outdoor Usage
Indoor Only
Mounting Pattern
No Mounting Holes
Glow In The Dark
No
Anti-Slip Surface
No
Adhesive Type
Acrylic
Metal Detectable
No
Maximum Service Temperature
176 Degrees F
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hazard Area No Unauthorized Personnel Beyond This Point, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.