Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 472X63

  • Mfr # 472X63

  • Zoro # G5835483


product price:  $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Header
No Header
Legend
Restricted Area Authorized Personnel Only
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
472X63
Zoro #
G5835483
UPC #
00194484170486
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
No Header
Legend
Restricted Area Authorized Personnel Only
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Legend Style
Text
OSHA Compliant
Yes
Sign Legend Color
Red
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
Double-Sided
No
Sign Legend Text Color
Red
Number of Printed Sides
1
Sign Legend Style
Text
Sign Format
Other Format
Sign Mounting Location
Wall
Protective Coating
No Protective Coating
Metal Detectable
No
ANSI 969 Compliant
No
Write on Surface
No
Adhesive Style
Permanent
Minimum Service Temperature
-40 Degrees F
Sign Legend
Restricted Area Authorized Personnel Only
Outdoor Life Expectancy
Not Outdoor Rated
ANSI Standards
ANSI Z535
Average Outdoor Durability
2 yr
Glow In The Dark
No
Adhesive Type
Acrylic
Sign Header
No Header
Indoor/Outdoor Usage
Indoor Only
Chemical Resistant
No
State Specific Sign
No
Mounting Pattern
No Mounting Holes
Corrosion Resistant
No
Minimum Application Temperature
-40 Degrees F
Maximum Service Temperature
176 Degrees F
Sign Legend Background Color
White
Includes Mounting Hardware
No
Anti-Slip Surface
No
Mirror Print
No
Graffiti Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Restricted Area Authorized Personnel Only, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.