Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 472Y84

  • Mfr # 472Y84

  • Zoro # G5619770


product price: $3.89
/ea
Sold in multiples of 4 for $15.56

Key Features

Header
Warning
Legend
High Pressure Air Authorized Personnel Only
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
472Y84
Zoro #
G5619770
UPC #
00194484109660
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Warning
Legend
High Pressure Air Authorized Personnel Only
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
Operating Temp. Range
-20 Degrees to 176 Degrees F
Header Background Color
Black, Orange
Header Legend Color
Black
OSHA Compliant
Yes
Sign Legend Color
Black
ANSI Compliant
Yes
Legend Style
Text
Sign Legend Text Color
Black
Sign Header
Warning
Chemical Resistant
No
Sign Format
Traditional OSHA
Sign Mounting Location
Wall
Maximum Service Temperature
176 Degrees F
Sign Header Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Sign Legend Background Color
Orange
Write on Surface
No
ANSI 969 Compliant
No
Outdoor Life Expectancy
Not Outdoor Rated
Includes Mounting Hardware
No
Anti-Slip Surface
No
State Specific Sign
No
ANSI Standards
ANSI Z535
Average Outdoor Durability
2 yr
Glow In The Dark
No
Sign Legend Style
Text
Mirror Print
No
Corrosion Resistant
No
Minimum Service Temperature
-40 Degrees F
Minimum Application Temperature
-40 Degrees F
Mounting Pattern
No Mounting Holes
Number of Printed Sides
1
Adhesive Type
Acrylic
Metal Detectable
No
Adhesive Style
Permanent
Protective Coating
No Protective Coating
Sign Header Style
Text
Graffiti Resistant
No
Sign Legend
High Pressure Air Authorized Personnel Only
Sign Header Background Color
Black, Orange
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend High Pressure Air Authorized Personnel Only, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.