Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 472Z63

  • Mfr # 472Z63

  • Zoro # G5576693


product price: $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Header
No Header
Legend
No Cellular Phones
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
472Z63
Zoro #
G5576693
UPC #
00194484110185
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
No Header
Legend
No Cellular Phones
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,29 CFR 1926.1417(d)
Double-Sided
No
Sign Legend Color
Black, Red
ANSI Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
OSHA Compliant
Yes
Legend Style
Symbol and Text
Sign Legend Text Color
Black, Red
ANSI 969 Compliant
No
Mounting Pattern
No Mounting Holes
Chemical Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145
State Specific Sign
No
Protective Coating
No Protective Coating
Outdoor Life Expectancy
Not Outdoor Rated
Indoor/Outdoor Usage
Indoor Only
Sign Legend Style
Symbol and Text
Corrosion Resistant
No
Write on Surface
No
Material Properties
Flexible
Metal Detectable
No
Average Outdoor Durability
2 yr
Sign Format
Other Format
Sign Header
No Header
Includes Mounting Hardware
No
Minimum Application Temperature
-40 Degrees F
Sign Legend Background Color
White
Sign Mounting Location
Wall
Anti-Slip Surface
No
Adhesive Type
Acrylic
Maximum Service Temperature
176 Degrees F
Adhesive Style
Permanent
Minimum Service Temperature
-40 Degrees F
ANSI Standards
ANSI Z535
Number of Printed Sides
1
Mirror Print
No
Graffiti Resistant
No
Glow In The Dark
No
Sign Legend
No Cellular Phones
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend No Cellular Phones, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.