Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 473F31

  • Mfr # 473F31

  • Zoro # G5504018


product price: $7.29
/ea

Key Features

Header
Emergency Exit Only
Legend
Security Alarm Will Sound If Door Is Opened
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
473F31
Zoro #
G5504018
UPC #
00194484113827
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Emergency Exit Only
Legend
Security Alarm Will Sound If Door Is Opened
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Red
Double-Sided
No
Legend Style
Text
OSHA Compliant
Yes
ANSI Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.37(b)(4)
Sign Legend Text Color
Red, White
Adhesive Type
Acrylic
Graffiti Resistant
No
Glow In The Dark
No
Anti-Slip Surface
No
Outdoor Life Expectancy
Not Outdoor Rated
Mounting Pattern
No Mounting Holes
Adhesive Style
Permanent
ANSI 969 Compliant
No
Write on Surface
No
Mirror Print
No
Average Outdoor Durability
2 yr
Protective Coating
No Protective Coating
Maximum Service Temperature
176 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.37(b)(4)
Metal Detectable
No
Sign Header
Emergency Exit Only
Number of Printed Sides
1
Minimum Application Temperature
-40 Degrees F
Chemical Resistant
No
ANSI Standards
ANSI Z535
Corrosion Resistant
No
Material Properties
Flexible
State Specific Sign
No
Minimum Service Temperature
-40 Degrees F
Sign Legend Style
Text
Indoor/Outdoor Usage
Indoor Only
Includes Mounting Hardware
No
Sign Legend Background Color
Red, White
Sign Legend
Security Alarm Will Sound If Door Is Opened
Sign Mounting Location
Wall
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Security Alarm Will Sound If Door Is Opened, Sign Legend Background Color Red, White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.