Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 473G72

  • Mfr # 473G72

  • Zoro # G5626070


product price:  $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Header
No Header
Legend
Hunting Or Fishing On These Grounds Prohibited Under Penalty of The Law
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
473G72
Zoro #
G5626070
UPC #
00194484115012
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
No Header
Legend
Hunting Or Fishing On These Grounds Prohibited Under Penalty of The Law
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Black
OSHA Compliant
Yes
Double-Sided
No
ANSI Compliant
Yes
Legend Style
Text
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Text Color
Black
State Specific Sign
No
Average Outdoor Durability
2 yr
Number of Printed Sides
1
Adhesive Type
Acrylic
Outdoor Life Expectancy
Not Outdoor Rated
Write on Surface
No
Maximum Service Temperature
176 Degrees F
Indoor/Outdoor Usage
Indoor Only
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
Minimum Application Temperature
-40 Degrees F
ANSI 969 Compliant
No
ANSI Standards
ANSI Z535
Adhesive Style
Permanent
Anti-Slip Surface
No
Includes Mounting Hardware
No
Sign Legend
Hunting Or Fishing On These Grounds Prohibited Under Penalty Of The Law
Material Properties
Flexible
Chemical Resistant
No
Mounting Pattern
No Mounting Holes
Sign Legend Background Color
White
Graffiti Resistant
No
Metal Detectable
No
Sign Format
Other Format
Sign Mounting Location
Wall
Protective Coating
No Protective Coating
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Header
No Header
Corrosion Resistant
No
Sign Legend Style
Text
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Hunting Or Fishing On These Grounds Prohibited Under Penalty Of The Law, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products