Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 473M39

  • Mfr # 473M39

  • Zoro # G5554740


product price: $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Header
Restricted Area
Legend
No Trespassing
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
473M39
Zoro #
G5554740
UPC #
00194484119638
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Restricted Area
Legend
No Trespassing
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Black
OSHA Compliant
Yes
ANSI Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Legend Style
Text
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Double-Sided
No
Sign Legend Text Color
Black, White
Outdoor Life Expectancy
Not Outdoor Rated
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
2 yr
Chemical Resistant
No
Protective Coating
No Protective Coating
Metal Detectable
No
Mounting Pattern
No Mounting Holes
Sign Legend Style
Text
Maximum Service Temperature
176 Degrees F
Sign Header
Restricted Area
State Specific Sign
No
Sign Format
Other Format
Anti-Slip Surface
No
ANSI 969 Compliant
No
Number of Printed Sides
1
Corrosion Resistant
No
Adhesive Style
Permanent
Graffiti Resistant
No
Sign Legend Background Color
Red, White
Glow In The Dark
No
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor Only
ANSI Standards
ANSI Z535
Mirror Print
No
Sign Legend
No Trespassing
Includes Mounting Hardware
No
Adhesive Type
Acrylic
Write on Surface
No
Minimum Application Temperature
-40 Degrees F
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend No Trespassing, Sign Legend Background Color Red, White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products