Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 474Z97

  • Mfr # 474Z97

  • Zoro # G5581252


product price:  $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Header
Danger
Legend
Hot. Will Cause Severe Burns Or Injury.
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
474Z97
Zoro #
G5581252
UPC #
00194484136048
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Hot Surface Sign
Header
Danger
Legend
Hot. Will Cause Severe Burns Or Injury.
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Symbol and Text
Header Legend Color
White
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Color
Black, Yellow
ANSI Compliant
Yes
Header Background Color
Black, Red
Double-Sided
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.252(b)(4)(vii), OSHA 29 CFR 1926.350
Sign Legend Text Color
Black, Yellow
Outdoor Life Expectancy
Not Outdoor Rated
Minimum Application Temperature
-40 Degrees F
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
Adhesive Style
Permanent
Sign Format
ANSI/OSHA Format
Maximum Service Temperature
176 Degrees F
Write on Surface
No
ANSI 969 Compliant
No
Mounting Pattern
No Mounting Holes
Metal Detectable
No
Chemical Resistant
No
Average Outdoor Durability
2 yr
Sign Header Style
Symbol and Text
ANSI Standards
ANSI Z535
Sign Header
Danger
Includes Mounting Hardware
No
State Specific Sign
No
Graffiti Resistant
No
Adhesive Type
Acrylic
Number of Printed Sides
1
Glow In The Dark
No
Sign Legend Background Color
White
Sign Header Background Color
Red
Sign Legend
Hot. Will Cause Severe Burns Or Injury.
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor Only
Anti-Slip Surface
No
Sign Legend Style
Symbol and Text
Protective Coating
No Protective Coating
Corrosion Resistant
No
Sign Header Text Color
White
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.252(b)(4)(vii), OSHA 29 CFR 1926.350
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Hot. Will Cause Severe Burns Or Injury., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products