Condor
Safety Sign, 7 in x 10 in, Vinyl
Mfr # 480H61
Zoro # G5934859
$6.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Not An Exit
- Width 10"
- Height 7"
- Sign Shape Rectangle
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUSOH Fire Extinguisher, 1A:10B:C, Dry Chemical, 2.5 lb (0930003)
- HILLMAN 2 in. Reflective Black Vinyl Self-Adhesive Letter Set A-Z 63 pc, 6PK (848644)
- ZORO SELECT Lockout Hasp, Snap-On, 4 Lock, Silver (7603)
- ANSELL Gloves, Size 9, PR (87-297)
- CONDOR Not An Exit Sign, English, 10" W, 7" H, Plastic, Red (480H59)
- CONDOR Safety Sign, 10 inx7 in, Glow Vinyl (480M75)
- CONDOR Safety Sign, 7 in x 10 in, Glow Vinyl (480H29)
- CONDOR Exit Sign, English, 20" W, 14" H, Aluminum, Red (486X54)
- CONDOR Exit Sign, English, 10" W, 7" H, Vinyl, Green, White (480L47)
- CONDOR Emergency Exit Sign, English, 14" W, 10" H, Vinyl, White (467P93)
- NMC To Exit Sign (M71A)
- Condor Signs