Shop All Facility Signs
Condor
Safety Sign, 8" W, 8" H, 0.125" Thickness, 486G74
Mfr # 486G74
Zoro # G6306629
product price: $68.89
/ea
$68.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend WOMEN
- Width 8 in
- Height 8 in
- Sign Shape Square
Product Information
- Brand Condor
- MFR # 486G74
- Zoro # G6306629
- UPC # 00194484288730
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 8 in |
Height | 8 in |
Depth | 9/100 in |
Details
Description
Safety Sign, Square, Number of Printed Sides 1, English, Sign Legend Women, Sign Legend Background Color Black, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEGACOMFORT Anti-Fatigue Molded Insole, Unisex, Men's 10-11, Women's 12-13, 1 Pair (PAM-M1011/W1213)
- JAFLINE HD Attack Line Fire Hose, 400 psi, Blue (G52H15HDB50N)
- 3M SPEEDGLAS Protective Bag, Nylon, Black (06-0500-65)
- INTERNATIONAL ENVIROGUARD Disposable Coveralls, 25 PK, White, Microporous Fabric, Zipper (8012-4XL)
- CONDOR First Aid Sign, 7" W x 10" H, 0.004" Thick, 471T27 (471T27)
- CONDOR Restroom Sign, 10" W, 7" H, 0.055" Thick, 473Y74 (473Y74)
- CONDOR Safety Sign, 14 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, Spanish, 471Y72 (471Y72)
- CONDOR Restroom Sign, 10" W, 7" H, 0.055" Thick, 473Y67 (473Y67)
- CONDOR Safety Sign, 10 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, 480J46 (480J46)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 468Y03 (468Y03)
- HY-KO No Pets Allowed Sign 8.5" x 12", 10PK (A20616)
- Condor Facility Signs