Safety Sign Cell Phone, 7 in Height, 5 in Width, Vinyl, Vertical Rectangle, English

  • Mfr # 451N84

  • Zoro # G5808280


product price: $2.49
/ea

Key Features

Header
No Header
Legend
No Cellular Phones
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
451N84
Zoro #
G5808280
UPC #
00194484152444
Country of Origin
United States

Dimensions

Width
5 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign Cell Phone
Header
No Header
Legend
No Cellular Phones
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Legend Style
Symbol and Text
Operating Temp. Range
-20 Degrees to 176 Degrees F
ANSI Compliant
Yes
Double-Sided
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Sign Legend Color
Black, Red
Background Color
White
Material
Vinyl
Legend Color
Black, Red
Language
English
Sign Legend Text Color
Black, Red
Minimum Service Temperature
-40 Degrees F
Protective Coating
No Protective Coating
Write on Surface
No
Average Outdoor Durability
2 yr
Sign Legend Background Color
White
OSHA Regulations
OSHA 29 CFR 1910.145
Anti-Slip Surface
No
Mirror Print
No
Sign Header
No Header
Outdoor Life Expectancy
Not Outdoor Rated
ANSI 969 Compliant
No
Corrosion Resistant
No
Minimum Application Temperature
-40 Degrees F
Chemical Resistant
No
State Specific Sign
No
Sign Mounting Location
Wall
ANSI Standards
ANSI Z535
Number of Printed Sides
1
Metal Detectable
No
Maximum Service Temperature
176 Degrees F
Includes Mounting Hardware
No
Adhesive Type
Acrylic
Adhesive Style
Permanent
Sign Legend
No Cellular Phones
Glow In The Dark
No
Indoor/Outdoor Usage
Indoor Only
Graffiti Resistant
No
Sign Legend Style
Symbol and Text
Material Properties
Flexible
Mounting Pattern
No Mounting Holes
Product Type
Safety Sign

Description

Safety Sign Cell Phone, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend No Cellular Phones, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.