Safety Sign Emergency Exit, 10 in H, 14 in W, Vinyl, Horizontal Rectangle, English, 467P66

  • Mfr # 467P66

  • Zoro # G5870599


product price: $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Legend
DO NOT OPEN DOOR ALARM WILL SOUND
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
467P66
Zoro #
G5870599
UPC #
00194484207274
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign Emergency Exit
Legend
DO NOT OPEN DOOR ALARM WILL SOUND
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Red, White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Background Color
Black
Sign Legend Color
White
Legend Style
Text
ANSI Compliant
Yes
Header Legend Color
Black
Double-Sided
No
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.36(a)(3)
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Text Color
White
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.36(a)(3)
Glow In The Dark
No
Material Properties
Flexible
ANSI Standards
ANSI Z535
Sign Mounting Location
Wall
Sign Header
No Header
Adhesive Style
Permanent
Write on Surface
No
Metal Detectable
No
Corrosion Resistant
No
Includes Mounting Hardware
No
Indoor/Outdoor Usage
Indoor Only
Chemical Resistant
No
Sign Legend Background Color
Red
Sign Legend Style
Text
ANSI 969 Compliant
No
Number of Printed Sides
1
Minimum Application Temperature
-40 Degrees F
Protective Coating
No Protective Coating
Outdoor Life Expectancy
Not Outdoor Rated
Minimum Service Temperature
-40 Degrees F
Sign Legend
Do Not Open Door Alarm Will Sound
Average Outdoor Durability
2 yr
Mounting Pattern
No Mounting Holes
Anti-Slip Surface
No
Graffiti Resistant
No
Mirror Print
No
Adhesive Type
Acrylic
State Specific Sign
No
Maximum Service Temperature
176 Degrees F
Product Type
Safety Sign

Description

Safety Sign Emergency Exit, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Do Not Open Door Alarm Will Sound, Sign Legend Background Color Red, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.