Safety Sign, Polyethylene, 7 in W, 10 in H, DO NOT ENTER/NO ENTRE, White

  • Mfr # 480N20

  • Zoro # G5853668


product price:  $7.89
/ea

Key Features

Header
Danger
Legend
DO NOT ENTER/NO ENTRE
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
480N20
Zoro #
G5853668
UPC #
00194484245542
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
DO NOT ENTER/NO ENTRE
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
White
ANSI Compliant
Yes
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Header Background Color
Black, Red, White
Operating Temp. Range
-90 Degrees to 168 Degrees F
Sign Legend Color
Black
Double-Sided
No
Legend Style
Text
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Sign Legend Text Color
Black
Sign Header
Danger/Peligro
Glow In The Dark
No
Material Properties
Rigid
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor/Outdoor
Maximum Service Temperature
168 Degrees F
Minimum Service Temperature
-90 Degrees F
ANSI Standards
ANSI Z535
Sign Header Style
Text
Sign Mounting Location
Wall
Chemical Resistant
Yes
State Specific Sign
No
ANSI 969 Compliant
No
Write on Surface
No
Sign Legend
Do Not Enter/No Entre
Sign Format
Traditional OSHA
Corrosion Resistant
Yes
Metal Detectable
No
Protective Coating
Clear Liquid Laminate
Anti-Slip Surface
No
Sign Legend Background Color
White
Mirror Print
No
Outdoor Life Expectancy
1 to 3 yr
Minimum Application Temperature
-90 Degrees F
Sign Legend Style
Text
Mounting Pattern
4 Corner
Sign Header Background Color
Black, Red, White
Sign Header Text Color
White
Average Outdoor Durability
1 to 3 yr
Includes Mounting Hardware
No
Graffiti Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Do Not Enter/No Entre, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.