Safety Sign Radiofrequency/ Microwave, 10 in H, 7 in W, Polyethylene, Horizontal Rectangle, 451X83

  • Mfr # 451X83

  • Zoro # G5356552


product price:  $7.29
/ea
Sold in multiples of 2 for $14.58

Key Features

Header
Notice
Legend
Microwave Hazard In This Area
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
451X83
Zoro #
G5356552
UPC #
00194484001926
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Radiation & Laser Sign
Header
Notice
Legend
Microwave Hazard In This Area
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Subject Matter
Microwave Hazard
Header Background Color
Blue
ANSI Compliant
Yes
Legend Color
Black, Yellow
Legend Style
Symbol and Text
Operating Temp. Range
-90 Degrees to 168 Degrees F
Material
Plastic
OSHA Compliant
Yes
Background Color
White
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Mounting Style
With Mounting Holes
Language
English
Double-Sided
No
Header Legend Color
White
Sign Legend Color
Black, Yellow
Symbol
General Warning Hazard
Sign Legend Text Color
Black, Yellow
Glow In The Dark
No
Mirror Print
No
Legend Pictogram ID
PRAD-25
Minimum Service Temperature
-90 Degrees F
Sign Header
Notice
State Specific Sign
No
Graffiti Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Format
ANSI/OSHA Format
ANSI Standards
ANSI Z535
Sign Legend
Microwave Hazard In This Area.
ANSI 969 Compliant
No
Mounting Pattern
4 Corner
Write on Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Rigid
Legend Pictogram Description
Microwave Hazard
Protective Coating
Clear Liquid Laminate
Sign Mounting Location
Wall
Sign Legend Background Color
White
Sign Header Style
Text
Average Outdoor Durability
1 to 3 yr
Sign Legend Style
Symbol and Text
Corrosion Resistant
Yes
Metal Detectable
No
Sign Header Background Color
Blue
Minimum Application Temperature
-90 Degrees F
Anti-Slip Surface
No
Number of Printed Sides
1
Includes Mounting Hardware
No
Outdoor Life Expectancy
1 to 3 yr
Maximum Service Temperature
168 Degrees F
Sign Header Text Color
White
Chemical Resistant
Yes
Product Type
Safety Sign

Description

Safety Sign Radiofrequency/Microwave, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Microwave Hazard In This Area., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.